Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-12G-UU

4.33 (3)
Item.#
07277015
Mfr.#
SM-12G-UU
Package Qty.
1PC
Ship pack of
1
7.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard specification
Material
Resin
Radial Clearance Tolerance Values(micrometer)
-4 (Maximum)
Standard Load Rating C (N)
510 (motion)
Pricision
High class
Dimensions L (mm)
30 (tolerance: 0 to -0.2)
Seal
Seals on both sides
Weight (g)
42
Shaft Diameter (phi mm)
12
Dimention D1 (phimm)
20
Eccentricity
12microm
Standard Load Rating Co (N)
784 (static)
Ball Row Number
4
Dimensions dr (mm)
12 (tolerance: 0 to -9microm)
Dimensions B (mm)
23 (tolerance: 0 to -0.2)
Dimension D (phi mm)
21 (tolerance: 0 to -13micrometer)
Dimension W (mm)
1.3
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to move 3D printers
5
From Japan
On 2014-03-19 14:01:39
It is smooth and it slides well and its diameter is large so it matches the size I was looking for and I am saved very much.
This review is about item#07277015.
Slide the camera etc using a steel pipe
4
From Japan
On 2013-09-04 01:02:32
I bought a slightly larger one without just size, but it is enough to slide a pipe. But it seems that if you do not add some extent, it will not show its original performance. The dust-proof rubber is on the contrary a brake, but there is no problem level. I feel that the slide is good for the price.
This review is about item#07277042.
Work
4
From Japan
On 2013-02-15 14:30:51
It was very good in terms of price. Speaking of luxury, it would have been a little more slippery.
This review is about item#07276997.