Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-16G-UU

4.33 (3)
Item.#
07277033
Mfr.#
SM-16G-UU
Package Qty.
1PC
Ship pack of
1
8.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Standard specification
Radial Clearance Tolerance Values(micrometer)
-6 (maximum)
Standard Load Rating C (N)
774 (motion)
Pricision
High class
Dimensions L (mm)
37 (tolerance: 0 to -0.2)
Seal
Both sides seal
Weight (g)
76
Shaft Diameter (phi mm)
16
Material
Plastic
Eccentricity
12microm
Standard Load Rating Co (N)
1180 (still)
Ball Row Number
4
Dimensions dr (mm)
16 (tolerance: 0 to -9microm)
Dimensions B (mm)
26.5 (tolerance: 0 to -0.2)
Dimension D (phi mm)
28 (tolerance: 0 to -13microm)
Dimension W (mm)
1.6
Dimention D1 (phimm)
27
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to move the 3D printer
5
From Japan
On 2014-03-19 14:01:39
Smooth and so slip also good size is also large have survived very consistent with the size I was looking for.
This review is about item#07277015.
Sliding the camera, such as use a steel pipe
4
From Japan
On 2013-09-04 01:02:32
Although snug have purchased a slightly larger of those without, is enough to slide the pipe. When But the degree added that there does not take seems not to influence the performance of the product. Although rubber dust prevention has become a brake on the reverse It is no problem level. In spite of the price slip I have realized that good.
This review is about item#07277042.
Work
4
From Japan
On 2013-02-15 14:30:51
The price basis was very good. Is a little more slip was good you were smooth Speaking luxury.
This review is about item#07276997.