Buy more than* S$200* and get FREE SHIPPING

  • Double Slide Bush
  • Double Slide Bush
  • Double Slide Bush

Double Slide Bush SM-20 W

Item.#
07277191
Mfr.#
SM-20 W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Standard Load Rating C (N)
1400 (dynamic)
Dimension D (phi mm)
32 (tolerance: 0 The - 19microm)
Dimensions L (mm)
80 (tolerance: 0 The - 0.3)
Material
Steel
Eccentricity
20microm
Static allowable moment (N m)
26.8 (Mo)
Dimensions dr (mm)
20 (tolerance: 0 The - 12microm)
Standard Load Rating Co (N)
2740 (static)
Weight (g)
180
Shaft Diameter (phi mm)
20
Seal
Nothing
Specification
Standard specification
Ball Row Number
5
Dimension W (mm)
1.6
Dimention D1 (phimm)
30.5
Dimensions B (mm)
61 (tolerance: 0 The - 0.3)