Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-6G-UU

Item.#
07279727
Mfr.#
SMF-6G-UU
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-07
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Standard Load Rating Co (N)
265(Static)
Squareness (micro m)
12
Mounting Hole (mm)
3.5x6x3.1(XxYxZ)
Dimension t (mm)
5
Eccentricity
12microm
Dimensions dr (mm)
6(tolerance:0 to -9microm)
Material
Resin
Dimensions Df (mm)
28
Standard Load Rating C (N)
206(dynamic)
P.C.D(mm)
20
Dimension D (phi mm)
12(tolerance:0 to -13microm)
Dimensions L (mm)
19(+/-0.3)
Weight (g)
24
Shaft Diameter (phi mm)
6