Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-8sG-UU

Item.#
07279736
Mfr.#
SMF-8sG-UU
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Eccentricity
12μm
Shaft Diameter (phi mm)
8
Standard Load Rating Co (N)
216 (Static)
P.C.D(mm)
24
Dimension t (mm)
5
Material
Resin
Dimensions L (mm)
17(+/-0.3)
Weight (g)
32
Dimensions Df (mm)
32
Standard Load Rating C (N)
176 (dynamic)
Mounting Hole (mm)
3.5x6x3.1(XxYxZ)