Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-10G-UU

Item.#
07279754
Mfr.#
SMF-10G-UU
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Eccentricity
12microm
Dimensions dr (mm)
10 (tolerance: 0 to -9micrometer)
Dimensions Df (mm)
40
Standard Load Rating C (N)
372 (motion)
P.C.D(mm)
29
Dimension D (phi mm)
19 (tolerance: 0 to -16?m)
Material
Resin
Dimensions L (mm)
29(+/-0.3)
Weight (g)
72
Shaft Diameter (phi mm)
10
Standard Load Rating Co (N)
549 (static)
Squareness (micro m)
12
Mounting Hole (mm)
4.5x7.5x4.1(XxYxZ)
Dimension t (mm)
6