Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-12G-UU

Item.#
07279763
Mfr.#
SMF-12G-UU
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Squareness (micro m)
12
Mounting Hole (mm)
4.5x7.5x4.1(XxYxZ)
Dimension t (mm)
6
Eccentricity
12microm
Dimensions dr (mm)
12 (tolerance: 0 to -9microm)
Dimensions Df (mm)
42
Material
Resin
Standard Load Rating C (N)
510 (motion)
P.C.D(mm)
32
Dimension D (phi mm)
21 (tolerance: 0 to -16micrometer)
Dimensions L (mm)
30(+/-0.3)
Weight (g)
76
Shaft Diameter (phi mm)
12
Standard Load Rating Co (N)
784 (static)