Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-13G-UU

Item.#
07279772
Mfr.#
SMF-13G-UU
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimensions L (mm)
32(+/-0.3)
Weight (g)
88
Dimensions Df (mm)
43
Standard Load Rating C (N)
510 (dynamic)
Mounting Hole (mm)
4.5x7.5x4.1(XxYxZ)
Material
Resin
Dimension t (mm)
6
Eccentricity
12μm
Shaft Diameter (phi mm)
13
Standard Load Rating Co (N)
784 (Static)
P.C.D(mm)
33