Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-16G-UU

Item.#
07279781
Mfr.#
SMF-16G-UU
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Shaft Diameter (phi mm)
16
Standard Load Rating Co (N)
1180 (Static)
P.C.D(mm)
38
Dimension t (mm)
6
Eccentricity
12μm
Material
Resin
Weight (g)
120
Dimensions Df (mm)
48
Standard Load Rating C (N)
774 (dynamic)
Mounting Hole (mm)
4.5x7.5x4.1(XxYxZ)
Dimensions L (mm)
37(+/-0.3)