Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-20G-UU

Item.#
07279797
Mfr.#
SMF-20G-UU
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimension D (phi mm)
32(tolerance:0 to -19microm)
Dimensions L (mm)
42(+/-0.3)
Weight (g)
180
Shaft Diameter (phi mm)
20
Standard Load Rating Co (N)
1370(Static)
Squareness (micro m)
15
Material
Resin
Mounting Hole (mm)
5.5x9x5.1(XxYxZ)
Dimension t (mm)
8
Eccentricity
15microm
Dimensions dr (mm)
20(tolerance:0 to -10microm)
Dimensions Df (mm)
54
Standard Load Rating C (N)
882(dynamic)
P.C.D(mm)
43