Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-25G-UU

Item.#
07279806
Mfr.#
SMF-25G-UU
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Shaft Diameter (phi mm)
25
Standard Load Rating Co (N)
1570 (Static)
P.C.D(mm)
51
Dimension t (mm)
8
Eccentricity
15μm
Material
Resin
Weight (g)
340
Dimensions Df (mm)
62
Standard Load Rating C (N)
980 (dynamic)
Mounting Hole (mm)
5.5x9x5.1(XxYxZ)
Dimensions L (mm)
59(+/-0.3)