Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-30G-UU

Item.#
07279815
Mfr.#
SMF-30G-UU
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimensions L (mm)
64(+/-0.3)
Weight (g)
470
Dimensions Df (mm)
74
Standard Load Rating C (N)
1570 (dynamic)
Mounting Hole (mm)
6.6x11x6.1(XxYxZ)
Material
Resin
Dimension t (mm)
10
Eccentricity
15μm
Shaft Diameter (phi mm)
30
Standard Load Rating Co (N)
2740 (Static)
P.C.D(mm)
60