Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-35G-UU

Item.#
07279824
Mfr.#
SMF-35G-UU
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimensions Df (mm)
82
Standard Load Rating C (N)
1670 (dynamic)
P.C.D(mm)
67
Dimension t (mm)
10
Eccentricity
20μm
Material
Resin
Shaft Diameter (phi mm)
35
Standard Load Rating Co (N)
3140 (Static)
Squareness (micro m)
20
Mounting Hole (mm)
6.6x11x6.1(XxYxZ)
Dimensions L (mm)
70(+/-0.3)
Weight (g)
650