Buy more than* S$200* and get FREE SHIPPING

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-40G-UU

Item.#
07279833
Mfr.#
SMF-40G-UU
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimension t (mm)
13
Eccentricity
20μm
Shaft Diameter (phi mm)
40
Standard Load Rating Co (N)
4020 (Static)
Squareness (micro m)
20
Material
Resin
Mounting Hole (mm)
9x14x8.1(XxYxZ)
Dimensions L (mm)
80(+/-0.3)
Weight (g)
1060
Dimensions Df (mm)
96
Standard Load Rating C (N)
2160 (dynamic)
P.C.D(mm)
78