Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type
  • Round Flange Type Slide Bush, Smf Type

Round Flange Type Slide Bush, Smf Type SMF-50G-UU

Item.#
07279842
Mfr.#
SMF-50G-UU
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Seal
Seals on both sides
Specification
Standard specification
Dimensions Df (mm)
116
Standard Load Rating C (N)
3820 (dynamic)
P.C.D(mm)
98
Dimension t (mm)
13
Eccentricity
20μm
Material
Resin
Shaft Diameter (phi mm)
50
Standard Load Rating Co (N)
7940 (Static)
Squareness (micro m)
20
Mounting Hole (mm)
9x14x8.1(XxYxZ)
Dimensions L (mm)
100(+/-0.3)
Weight (g)
2200