Buy more than* S$200* and get FREE SHIPPING

  • Chain Block
  • Chain Block
  • Chain Block

Chain Block ED10Sx6M

by Kito
Item.#
07281626
Mfr.#
ED10Sx6M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,489.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimensions g (mm)
25
Dimensions e (mm)
184
Rated Current (A)
6
Dimensions a (mm)
371
Dimension d (mm)
187
Intermittent Rating, Load Time Ratio (%)
20
Intermittent Rating Maximum Starting Frequency(times/h)
120
Dimension h (mm)
125
Push Button Code Lenth L (m)
5.5
Dimensions C (Minimum Distance Between Hooks)(mm)
315
Dimension m (mm)
92
Specification
Home use type. Lifting height increase type
Dimensions k (mm)
340
Dimensions j (mm)
25
Dimensions i (mm)
80
Dimensions f (mm)
205
Power
Single-phase AC100V 50 / 60Hz
Reach Capability (m)
6
Output (W)
300
Weight (kg)
15.9
Lifting Speed (m/s)
0.250(15m/min)
Load Chain Wire Size (phi mm)
4
Rated Lifting Load (kg)
100