Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chain Block
  • Chain Block
  • Chain Block

Chain Block ED24Sx6M

by KITO
Item.#
07281644
Mfr.#
ED24Sx6M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Dimension m (mm)
92
Dimensions k (mm)
362
Dimensions j (mm)
25
Dimensions i (mm)
84
Dimensions f (mm)
219
Dimensions g (mm)
25
Rated Time (minutes)
25
Intermittent Rating, Load Time Ratio (%)
30
Intermittent Rating Maximum Starting Frequency(times/h)
180
Push Button Code Lenth L (m)
5.5
Weight (kg)
17.1
Lifting Speed (m/s)
0.225(13.5m/min)
Load Chain Wire Size (phi mm)
4
Rated Lifting Load (kg)
240
Dimensions e (mm)
223
Rated Current (A)
10.5
Dimensions a (mm)
428
Dimension d (mm)
205
Power
Single-phase AC100V 50 / 60Hz
Reach Capability (m)
6
Output (W)
600
Dimension h (mm)
135
Dimensions C (Minimum Distance Between Hooks)(mm)
330
Specification
Home use type. Lifting height increase type