Buy more than* S$200* and get FREE SHIPPING

  • Pro Grip Aramid Gloves
  • Pro Grip Aramid Gloves
  • Pro Grip Aramid Gloves

Pro Grip Aramid Gloves KVN

4.00 (2)
Item.#
07281741
Mfr.#
KVN
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (palmar)
Nitrile rubber
Type
Unlined type
Size
L
Middle Finger Length (cm)
8.3
Palm Width (cm)
9.0
Material
Polyurethane elastic fiber and aramid
Color (wrist Part)
Green
Overall Length (cm)
22.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coin putting work
5
From Japan
On 2016-08-23 12:06:59
It's comfortable while working because it will not get dirty and painful
This review is about item#7281741.
Work with a knife
3
From Japan
On 2011-02-12 20:47:12
I thought whether it was more stiff but it was as good as usual gloves
This review is about item#07281741.