Buy more than* S$200* and get FREE SHIPPING

  • Pro Grip Aramid Gloves
  • Pro Grip Aramid Gloves
  • Pro Grip Aramid Gloves

Pro Grip Aramid Gloves KVN

4.00 (2)
Item.#
07281757
Mfr.#
KVN
Package Qty.
1Pair
Ship pack of
1
18.80 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material (palmar)
Nitrile rubber
Type
Unlined type
Color (wrist Part)
Red
Overall Length (cm)
22
Palm Width (cm)
9.0
Material
Polyurethane elastic fiber and aramid
Middle Finger Length (cm)
7.5
Size
M
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coin putting work
5
From Japan
On 2016-08-23 12:06:59
It's comfortable while working because it will not get dirty and painful
This review is about item#7281741.
Work with a knife
3
From Japan
On 2011-02-12 20:47:12
I thought whether it was more stiff but it was as good as usual gloves
This review is about item#07281741.