Buy more than* S$200* and get FREE SHIPPING

  • Kuraclean, SurgicalMask
  • Kuraclean, SurgicalMask
  • Kuraclean, SurgicalMask

Kuraclean, SurgicalMask FB type

3.92 (12)
Item.#
07281881
Mfr.#
FB type
Package Qty.
1Box(100Sheet)
Ship pack of
1
11.77 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Food processing factories, supermarkets, hygiene levels, etc. are being thought of in great deal.
Caution
Simple hygiene masks cannot be used in toxic gases, toxic dust, not oxygen concentration less than 18% concentration working environment.(This is not a dust proof and gas proof mask established by the Industrial Safety and Health Law)
Dimension (mm)
175x90
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
During food production
4
From Japan
On 2017-06-25 12:46:30
Even if it is wearing for a long time, my ear does not hurt so it is saved.
This review is about item#7281881.
Used during milling operation.
5
From Japan
On 2017-02-02 21:58:45
Since it can be adjusted to fit the shape of the nose, it is saved with less entry of dust.
This review is about item#7281881.
Site work
5
From Japan
On 2017-01-27 15:20:55
It was suddenly needed when we traveled to the work site, but it was saved because we could deliver it soon.
This review is about item#7281881.
Used in the company
5
From Japan
On 2015-09-21 03:18:24
Even if I take my breath, my eyeglasses are not cloudy. I never saw anything nice like that in other places. Because it enters 100 sheets, it seems to be usable for the time being
This review is about item#07281881.
It is a food manufacturing industry and used during business
2
From Japan
On 2015-06-05 16:45:20
Is there a problem with the rubber attachment part of the mask when this product is forced a little while changing clothes to work clothes? There are frequent cases where rubber strings are removed.
This review is about item#07281881.
Office work
5
From Japan
On 2015-02-16 20:00:51
When opening the product it was an impression that it is "thin". When I actually used it, I felt "easy to breathe" because it is thin. In addition, in ordinary cheap masks, the wire part is short, only the nose head part can be deformed, but in the case of this mask, since the wire part is long, it can be deformed to the part of the nose head + α, so the cloudiness of the eyeglasses slightly Although it is, I feel I was suppressed.
This review is about item#07281881.
Packing in office and office work
2
From Japan
On 2014-02-07 11:52:20
Although I am satisfied with the price, it is said that the mouth is transparent through other people and feels uncomfortable because the mask is thin and thin. If it is an opaque mask, I would like to consider purchasing in the future.
This review is about item#07281881.
Disposable mask
5
From Japan
On 2014-01-15 00:42:50
Ideal for cost and quantity. Will not it cost 1000 yen from 2000 pieces?
This review is about item#07281881.
Commuting
1
From Japan
On 2013-12-14 18:53:08
I can not use it for commuting, because it is thin and has a nose transparent.
This review is about item#07281881.
Painting and light work
4
From Japan
On 2013-09-15 21:58:06
It is easy to fold perfectly to the shape of the nose. Dust is moderately cut.