Buy more than* S$200* and get FREE SHIPPING

  • Urethane Sheet

Urethane Sheet 300x300x10

4.25 (8)
Item.#
07283053
Mfr.#
300x300x10
Package Qty.
1Sheet
Ship pack of
1
57.75 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Type
Casting (machining type)
Type
Cut Board
Thickness (mm)
10
Width (mm)
300
Length (mm)
300
Material
Urethane hardness 90
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Buffer of automobile suspension
5
From Japan
On 2016-12-05 12:48:30
Products are very satisfied. Order to arrive at the delivery time of rounding state, it is hard to take the habit.
Replacement parts replenishment of electric hammer
3
From Japan
On 2016-03-15 18:50:02
In the overhaul of the front of the impact tool more than 30 years, I discovered that the lubricating oil or the like is progressing is aging at a chemical attack of the resin ring. Since the old I was in trouble it is impossible to parts procurement, but the self-made at our product. Now fully function as a substitute parts. However, since I had gotten the habit have urethane plate is warped at the time you received an order worth, since the cut in the form of a ring, but it was difficult, 3-star.
This review is about item#07282685.
Protection of the nails of the dog, other
5
From Japan
On 2016-02-15 15:28:20
It was expected.
This review is about item#07282633.
Mount Bush
5
From Japan
On 2016-02-04 15:22:58
Quality, there is no perfect in the price of both. In addition to repeat if you need.
This review is about item#07282712.
Car of cushioning material
5
From Japan
On 2015-11-05 15:08:53
Very good products Very helpful and can be purchased at this price Since the early or through the also well ordinary rubber material The cushioning material was purchased this product Also it will be a lot there also to buy the next size
This review is about item#07282651.
Trial bike link guard
5
From Japan
On 2014-10-07 06:08:23
I am surprised to better-than-expected durable.
This review is about item#07282861.
Schedule of thermal insulation
3
From Japan
On 2013-01-31 23:33:43
Because there was a urethane sheet, I bought I think the insulation sheet of urethane foam.
This review is about item#07282782.
Stone and urethane rubber of coking spatula for jointing of stone that intersect at right angles. Depending on the time, without masking, in stone if urethane rubber spatula of polished surface, by pressing strongly, you can one shot finish. Shape will create an arbitrary, but a dedicated tool toul to market ¥ 3500- / Pieces tax. Higher can not buy. Make off on their own.
3
From Japan
On 2009-05-04 10:52:20
Because there is the ability to make your own in one to two hours, it can more than 30 when it was the size of this material, is going to be a saving of any case ¥ 100000- more. Moreover, because it is a urethane rubber, about 10 years If you're saved it can respond in a calm. However, because it is likely there is registration of a design problem is what the secondary sale want to avoid.
This review is about item#07283053.