Buy more than* S$200* and get FREE SHIPPING

  • Urethane Sheet

Urethane Sheet 300x500x8

4.25 (12)
Item.#
07283202
Mfr.#
300x500x8
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.44 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Length (mm)
500
Material
Urethane hardness 90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Type
Casting (machining type)
Type
Cut Board
Thickness (mm)
8
Width (mm)
300
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Make gasket for gasoline
5
From Japan
On 2017-04-26 16:51:40
I bought 100 x 100. If it is this size it does not round and seems to reach in the state of a flat plate. It seems to be possible to repair as expected with a solid stiffness for the gasket. There is more transparency than you see in the picture, it seems to be usable also for gauge windows of gas tank. It was also a pleasant miscalculation because we planned repair of gauge windows. Because there are lots of variations, it will definitely be my hit item (lol)
This review is about item#7282642.
Creation of automobile parts
5
From Japan
On 2017-04-12 00:16:10
It was a light yellow plate-shaped urethane sheet, and it was easy to process and we got goods that were satisfactory. I do not know without using durability, but since I bought a bigger one with a margin, I think I will make a spare.
This review is about item#07282886.
Urethane washer?
5
From Japan
On 2017-02-27 12:53:41
I bought regularly, recently? I am quite feel smell tight. In addition, in the case of the leave expired at both ends, there are time and are two that have been cut. There are variations and when you are yellowed and when color is also almost transparent. But, since it plans to purchase still, leave star 5 Tsunishi so troubled when it is no longer.
This review is about item#7283306.
Creating a buffer material of the machine tool
2
From Japan
On 2017-02-06 23:30:08
I have purchased in the repeat, but arrived rounded into a cylindrical shape this time Rounding habit badly, it did not become flat also keep in place the about one week weight Packing, delivery, do not forget that there are user in the first?
This review is about item#7283157.
Buffer of automobile suspension
5
From Japan
On 2016-12-05 12:48:30
Products are very satisfied. Order to arrive at the delivery time of rounding state, it is hard to take the habit.
Replacement parts replenishment of electric hammer
3
From Japan
On 2016-03-15 18:50:02
In the overhaul of the front of the impact tool more than 30 years, I discovered that the lubricating oil or the like is progressing is aging at a chemical attack of the resin ring. Since the old I was in trouble it is impossible to parts procurement, but the self-made at our product. Now fully function as a substitute parts. However, since I had gotten the habit have urethane plate is warped at the time you received an order worth, since the cut in the form of a ring, but it was difficult, 3-star.
This review is about item#07282685.
Protection of the nails of the dog, other
5
From Japan
On 2016-02-15 15:28:20
It was expected.
This review is about item#07282633.
Mount Bush
5
From Japan
On 2016-02-04 15:22:58
Quality, there is no perfect in the price of both. In addition to repeat if you need.
This review is about item#07282712.
Car of cushioning material
5
From Japan
On 2015-11-05 15:08:53
Very good products Very helpful and can be purchased at this price Since the early or through the also well ordinary rubber material The cushioning material was purchased this product Also it will be a lot there also to buy the next size
This review is about item#07282651.
Trial bike link guard
5
From Japan
On 2014-10-07 06:08:23
I am surprised to better-than-expected durable.
This review is about item#07282861.