Buy more than* S$200* and get FREE SHIPPING

  • Urethane Pipe

Urethane Pipe 30phix13phix250L

4.24 (17)
Item.#
07283482
Mfr.#
30phix13phix250L
Package Qty.
1PC
Ship pack of
1
12.64 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Type
Pipe
Length (mm)
250
Material
Urethane hardness of 90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Outer Diameter (phi mm)
30
Inner Diameter (phi mm)
13
Type
Casting (processing type)
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Used for provisional bearings
5
From Japan
On 2017-05-05 17:52:36
Test used for bearing of the pella shaft. I almost did not want to use oil as much as possible in underwater use. We plan to test it as a substitute for bearings dispersed in several places. Widely used, it is light and it seems to be strong even with shock! Expected big!
This review is about item#7283473.
For crimping at the time of adhesion
3
From Japan
On 2017-03-05 17:46:53
We pressure roller rolling laminated sheet with a synthetic rubber-based adhesive.
This review is about item#7283647.
Used as a cushioning material of the foot around the part
5
From Japan
On 2017-03-03 16:16:51
There for a little commodity dimension longer afford to cut width at the time of disruption was the easy commodity to use out
This review is about item#9503566.
maintenance
4
From Japan
On 2017-02-15 23:55:43
It is that urethane, but I'm actually hard. Because I thought that flexible in the association of urethane foam was surprised.
This review is about item#7283421.
The car of the suspension damper!
5
From Japan
On 2016-09-29 20:21:15
Strength you use stopper damper rubber weak 此 of goods of shock also GOOD !! also use the following as well.
This review is about item#7283577.
Bush Sutabiraza
3
From Japan
On 2016-09-09 17:15:34
Initially, it had planned to buy a few pieces of 30mm Since this person was good is COSPA, purchase
This review is about item#7283507.
Purchased as a bush of stabilizer part
3
From Japan
On 2016-09-08 17:02:50
How we can had the idea to several buy things of length 30mm, Since the take up to eight minutes if this, the latest deals and thinking Purchase
This review is about item#7283507.
Sellers were used to hub damper of High Point fled
5
From Japan
On 2016-07-03 21:34:14
An outer diameter of the cutting is an inner diameter of a lathe in bamboo shoot drill
This review is about item#07283525.
Vehicle harmonic bush
5
From Japan
On 2015-06-26 07:15:58
16 Arist car Used for bush with high harmonic inner diameter It worked together but it was easy to process, but I hope there is more width of size if possible if possible but we can process because there is a lathe The person may have difficulties yet I do not know about durability yet
This review is about item#07283552.
Production of motorcycle parts
5
From Japan
On 2015-04-01 17:32:07
I made a motorcycle chain guide roller and hub damper It is saved because it can be manufactured cheaply
This review is about item#07283525.