Buy more than* S$200* and get FREE SHIPPING

  • Urethane Round Bar

Urethane Round Bar 15phix500L

4.82 (11)
Item.#
07284076
Mfr.#
15phix500L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Embrittlement Point (degree C)
-20
300% Modulus (MPa[kgf/cm2])
16.2[165]
Tear Strength (KN[kgf/cm])
69[70]
Hardness (JIS A)
90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Type
Casting (processing type)
Material
Urethane hardness of 90
Impact Resilience (%)
43
100% Modulus (MPa [kgf/cm2])
8.0[82]
Compression Set (%)
36
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Type
Round bar
Outer Diameter (phi mm)
15
Length (mm)
500
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Pollen control
5
From Japan
On 2014-03-04 19:36:37
It is perfect size and there are no gaps, the ears will not hurt.
This review is about item#10988372.
For own vehicle maintenance
5
From Japan
On 2014-02-22 21:57:19
I expect it because it is deodorizing and antifungal antibacterial. However, I do not know the effect much. I think that it is harder to understand because it is a person who exchanges earlier, but it is better than just a nonwoven fabric.
This review is about item#87075746.
Used as number lamp for special equipment
5
From Japan
On 2014-02-01 13:13:04
It is an unusual old type number lamp at present, but it is still being used for some specially equipped cars. It was saved because there was handling. I would like you to display the light bulb position in drawing with greed. This lamp enters two bulbs outward from the center, but there are also types that arrive inward from both ends.
This review is about item#11070132.
For on-site photograph printing
5
From Japan
On 2014-01-21 14:47:09
Although I purchased and used the same type of goods before, it was almost failed to replenish the ink almost every time because the mouth part is short, but from this product it has never been. I like it very much.
This review is about item#38121501.
Kids Cart
5
From Japan
On 2014-01-16 20:57:12
Because it is an NGK brand product, there is a sense of security in quality. I will purchase it again at the time of bargain sale.
This review is about item#33024266.
Normal car interior and exterior cleaning work
5
From Japan
On 2013-12-05 18:12:44
Among the products of monotarou, I particularly like the "dustproof mask DS 1". Number of sheets · price · performance (especially the strength and weakness of the ear rubber) It is satisfactory. Unlike the mask of the regular type, the cup type has a solid shape and make it, and of course the performance is also good, and of course, if you take into consideration the health aspects of people involved in the cleaning work as a company, you can really use it with confidence . We will continue to purchase and use it in the future. Monotaro is very appreciative because you can purchase good items at affordable prices.
This review is about item#10925397.
Window cleaning
5
From Japan
On 2013-11-21 16:12:18
I think that it would be nice if it would be possible to purchase handles at the same time and display them in one place.
This review is about item#07098962.
Measurement of compression
5
From Japan
On 2013-11-08 22:43:26
I had the opportunity to use it once at a certified factory, I fell in love with a solid texture at first glance, and this time I bought it. I am using it at the research institution of the university now. Accuracy, texture, etc. are satisfied with everything. It is recommended dish.
This review is about item#35226396.
Tight frame mounting for folded-plate roof
5
From Japan
On 2013-10-24 16:17:23
It has good sparkability and is easy to weld.
This review is about item#34944865.
Sub-battery replenishment
5
From Japan
On 2013-10-08 13:45:45
It was compact even in a small place so I was able to work comfortably. I should have bought it sooner.
This review is about item#37671155.