Buy more than* S$200* and get FREE SHIPPING

  • D Plasma Chip

D Plasma Chip H767F03

4.00 (2)
Item.#
07284417
Mfr.#
H767F03
Package Qty.
1Box(5PC)
Ship pack of
1
29.75 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Current (A)
30
Applicable Model
(CTW CTWM CTWL)-0801,(CTZW CTZWM CTZWL)-0801,(CTPW CTPWM CTPWL)-0801
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting work of steel plate
3
From Japan
On 2013-06-16 13:38:01
I am using it thinking that it is normal as it is not good or bad
This review is about item#07284453.
In plasma cutting operation.
5
From Japan
On 2013-04-26 09:21:20
Because it is no problem in durability and usability, I am using cheaper than genuine products.
This review is about item#07284453.