Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)

2 Flute Short End Mills(Tin-Coated) EX-TIN-EDS 1

by OSG
4.67 (3)
Item.#
07284496
Mfr.#
EX-TIN-EDS 1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Diameter D (phi mm)
1
Blade Length Lc (mm)
2
Shank Diameter d (phi mm)
6
Coating
TiN
Number of Blades
2
Overall Length L (mm)
45
Tolerance (mm)
0 to -0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Aluminum cutting work
5
From Japan
On 2011-11-14 14:16:01
The best thing is cheap, but even if you design it, you can not find any faults.
This review is about item#07284575.
Milling work
5
From Japan
On 2011-08-09 09:17:37
I am using it for acrylic processing, but durability is also good, and I am satisfied with the price of a monotail. I plan to purchase it next time.
This review is about item#07284532.
Milling work
4
From Japan
On 2011-08-09 09:14:25
Hangul characters were written in the case. For export to South Korea? What made in South Korea? I would like to buy lots if I have more prices.
This review is about item#07284514.