Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)

2 Flute Short End Mills(Tin-Coated) EX-TIN-EDS 4

by OSG
4.67 (3)
Item.#
07284557
Mfr.#
EX-TIN-EDS 4
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Length Lc (mm)
8
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Coating
TiN
Number of Blades
2
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
4
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Work machined aluminum
5
From Japan
On 2011-11-14 14:16:01
It is cheap is the best, but good not missing drawback also try to specification.
This review is about item#07284575.
Milling work
5
From Japan
On 2011-08-09 09:17:37
It has been used in acrylic processing may be durability, it is also satisfied with the price of Monotarou. Buy the next time schedule.
This review is about item#07284532.
Milling work
4
From Japan
On 2011-08-09 09:14:25
Case Hangul characters were written. South Korea for export? Those made in Korea? I want to buy a lot if Kere more price is about.
This review is about item#07284514.