Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)
  • 2 Flute Short End Mills(Tin-Coated)

2 Flute Short End Mills(Tin-Coated) EX-TIN-EDS 7

by OSG
4.67 (3)
Item.#
07284611
Mfr.#
EX-TIN-EDS 7
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Blade Length Lc (mm)
14
Shank Diameter d (phi mm)
10
Overall Length L (mm)
60
Coating
TiN
Number of Blades
2
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
7
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Aluminum cutting work
5
From Japan
On 2011-11-14 14:16:01
The best thing is cheap, but even if you design it, you can not find any faults.
This review is about item#07284575.
Milling work
5
From Japan
On 2011-08-09 09:17:37
I am using it for acrylic processing, but durability is also good, and I am satisfied with the price of a monotail. I plan to purchase it next time.
This review is about item#07284532.
Milling work
4
From Japan
On 2011-08-09 09:14:25
Hangul characters were written in the case. For export to South Korea? What made in South Korea? I would like to buy lots if I have more prices.
This review is about item#07284514.