Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)

2 Flute Medium End Mills(Tin-Coated) EX-TIN-EDN 3

by OSG
2.00 (1)
Item.#
07285004
Mfr.#
EX-TIN-EDN 3
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
3
Tolerance
0 - -0.030
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
Coating
TiN coating
Number of Blades
2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Blade Length Lc (mm)
10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Milling work
2
From Japan
On 2011-08-09 09:20:01
It would be nice to have a TIN-EDS of φ 1.5 size.
This review is about item#08121976.