Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)
  • 2 Flute Medium End Mills(Tin-Coated)

2 Flute Medium End Mills(Tin-Coated) EX-TIN-EDN 13

by OSG
2.00 (1)
Item.#
07285171
Mfr.#
EX-TIN-EDN 13
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
0 to -0.030
Tolerance (mm)
0 to -0.030
Blade Diameter D (phi mm)
13
Material
Cobalt HSS (high speed steel) HSS-Co
Coating
TiN coating
Number of Blades
2
Blade Length Lc (mm)
35
Shank Diameter d (phi mm)
12
Overall Length L (mm)
85
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Milling work
2
From Japan
On 2011-08-09 09:20:01
φ1.5 but it may have TIN-EDS of size.
This review is about item#08121976.