Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)

4 Flute Short End Mills(Tin-Coated) EX-TIN-EMS 4

by OSG
5.00 (1)
Item.#
07285284
Mfr.#
EX-TIN-EMS 4
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance
0 - +0.030
Tolerance (mm)
0 - +0.030
Blade Diameter D (phi mm)
4
Number of Blades
4
Coating
Tin Coating
Blade Length Lc (mm)
12
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2012-05-21 13:10:00
Listening to the voice of the work site seems to be very satisfied with the performance. Just when I can break easily, I can break easily, but this is the best, I always order.
This review is about item#07285363.