Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)

4 Flute Short End Mills(Tin-Coated) EX-TIN-EMS 7

by OSG
5.00 (1)
Item.#
07285345
Mfr.#
EX-TIN-EMS 7
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
20
Shank Diameter d (phi mm)
10
Overall Length L (mm)
60
Material
Cobalt HSS (high speed steel) HSS-Co
Coating
TiN coating
Tolerance (mm)
0 - +0.030
Blade Diameter D (phi mm)
7
Number of Blades
4