Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)
  • 4 Flute Short End Mills(Tin-Coated)

4 Flute Short End Mills(Tin-Coated) EX-TIN-EMS 8

by OSG
5.00 (1)
Item.#
07285363
Mfr.#
EX-TIN-EMS 8
Package Qty.
1PC
Ship pack of
1
36.16 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
10
Overall Length L (mm)
60
Tolerance
0 - +0.030
Tolerance (mm)
0 - +0.030
Coating
Tin Coating
Blade Diameter D (phi mm)
8
Number of Blades
4
Blade Length Lc (mm)
20
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2012-05-21 13:10:00
When I listen to the voices of the field, it is so very satisfied with the performance. Just break time, I break soon, this is the best like in, I bought always.
This review is about item#07285363.