Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)

2 Flute Long End Mills(Tin-Coated) EX-TIN-EDL 8

by OSG
4.60 (5)
Item.#
07285765
Mfr.#
EX-TIN-EDL 8
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Coating
Tin Coating
Tolerance
0 - -0.030
Tolerance (mm)
0 - -0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
Tin Coating
Blade Diameter D (phi mm)
8
Overall Length L (mm)
75
Blade Length Lc (mm)
35
Shank Diameter d (phi mm)
10
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2013-06-23 13:53:35
It looks very nice and rich.
This review is about item#07285722.
For work
5
From Japan
On 2013-06-23 13:53:07
It looks very nice and rich.
This review is about item#07285765.
Deep hole drilling of woodworking
4
From Japan
On 2012-04-06 12:41:32
I am satisfied because it is a work that only this cutter can do. It is still better if the escape is in the full length if you can.
This review is about item#07285747.
Milling work
4
From Japan
On 2011-08-09 09:22:03
Used for acrylic processing. Long φ1 has excellent durability and strength. If the price is cheaper, I would like to buy more copies as well.
This review is about item#08121985.
5 mm deep groove machining in machining.
5
From Japan
On 2011-04-14 08:22:48
I have specified it without problems.
This review is about item#35805621.