Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)
  • 2 Flute Long End Mills(Tin-Coated)

2 Flute Long End Mills(Tin-Coated) EX-TIN-EDL 16

by OSG
4.60 (5)
Item.#
07285844
Mfr.#
EX-TIN-EDL 16
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Tolerance
0 - -0.030
Tolerance (mm)
0 - -0.030
Blade Diameter D (phi mm)
16
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
Tin Coating
Overall Length L (mm)
120
Blade Length Lc (mm)
65
Shank Diameter d (phi mm)
16
Coating
Tin Coating