Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)

4 Flute Long End Mills(Tin-Coated) EX-TIN-EML 4

by OSG
Item.#
07286106
Mfr.#
EX-TIN-EML 4
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Tolerance (mm)
0 - +0.030
Blade Diameter D (phi mm)
4
Material
Cobalt HSS (high speed steel) HSS-Co
Coating
TiN
Blade Length Lc (mm)
20
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60