Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)
  • 4 Flute Long End Mills(Tin-Coated)

4 Flute Long End Mills(Tin-Coated) EX-TIN-EML 10

by OSG
Item.#
07286167
Mfr.#
EX-TIN-EML 10
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Overall Length L (mm)
90
Tolerance (mm)
0 - +0.030
Material
Cobalt HSS (high speed steel) HSS-Co
Coating
TiN
Blade Diameter D (phi mm)
10
Blade Length Lc (mm)
45
Shank Diameter d (phi mm)
10