Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)

2 Flute Ball End Mills(Tin-Coated) EX-TIN-EBD 5.0

by OSG
5.00 (2)
Item.#
07286501
Mfr.#
EX-TIN-EBD 5.0
Package Qty.
1PC
Ship pack of
1
67.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Shank Diameter d (phi mm)
6
Ball Radius (mm)
2.5
TRUSCO Part Number
631-3892
Coating
TiN
Blade Length Lc (mm)
10
Blade Diameter D (phi mm)
5
Overall Length L (mm)
80
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of hobby
5
From Japan
On 2011-08-10 19:20:57
Impeccable sharpness. It should be noted that good if more price is cheaper
This review is about item#07286492.
It used to mold the production of spherical
5
From Japan
On 2011-02-24 13:17:48
The ball end mill of OSG R1.5 × 3 has not been dealt with was a shame
This review is about item#07286474.