Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)
  • 2 Flute Ball End Mills(Tin-Coated)

2 Flute Ball End Mills(Tin-Coated) EX-TIN-EBD 10.0

by OSG
5.00 (2)
Item.#
07286553
Mfr.#
EX-TIN-EBD 10.0
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Overall Length L (mm)
100
Blade Length Lc (mm)
18
Blade Diameter D (phi mm)
10
Coating
TiN
Ball Radius (mm)
5
TRUSCO Part Number
631-3957
Shank Diameter d (phi mm)
10
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting hobby
5
From Japan
On 2011-08-10 19:20:57
Perfect sharpness. Even better price is better
This review is about item#07286492.
Used for spherical mold manufacturing
5
From Japan
On 2011-02-24 13:17:48
It was disappointing that OSG R1.5 × 3 ball end mill was not handled
This review is about item#07286474.