Buy more than* S$200* and get FREE SHIPPING

  • Cross Clamp
  • Cross Clamp
  • Cross Clamp

Cross Clamp FCCA-8-8-C

Item.#
07287357
Mfr.#
FCCA-8-8-C
Package Qty.
1PC
Ship pack of
1
25.09 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Finishing
Body: barrel polishing
Accessories
Hexagon socket head bolts
Dimention D2 (phi mm)
8(H8)
Dimension F (mm)
4
Dimension H (mm)
11
Material (Body)
Aluminum (A6063)
Dimensions p (mm)
10
Material (Screwed Part)
SUS304
Dimension W (mm)
32
Dimention D1 (phimm)
8(H8)
Dimensions A (mm)
12
Weight (g)
9
Screw Diameter M
M3