Buy more than* S$200* and get FREE SHIPPING

  • Cross Clamp
  • Cross Clamp
  • Cross Clamp
  • Cross Clamp

Cross Clamp FCCA-10-10-C

Item.#
07287375
Mfr.#
FCCA-10-10-C
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing
Body: barrel polishing
Accessories
Hexagon socket head bolts
Dimension W (mm)
40
Dimention D1 (phimm)
10(H8)
Dimensions A (mm)
14
Weight (g)
15
Material (Body)
Aluminum(A6063)
Screw Diameter M
M4
Material (Screwed Part)
SUS304
Dimensions p (mm)
12
Dimention D2 (phi mm)
10(H8)
Dimension F (mm)
4.5
Dimension H (mm)
14
Dimension B1 (mm)
8(H11)
Dimensions B2 (mm)
8(H11)