Buy more than* S$200* and get FREE SHIPPING

  • Cross Clamp
  • Cross Clamp
  • Cross Clamp

Cross Clamp FCCA10-12-C

Item.#
07287384
Mfr.#
FCCA10-12-C
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Body: barrel polishing
Accessories
Hexagon socket head bolts
Weight (g)
22
Material (Body)
Aluminum (A6063)
Screw Diameter M
M4
Dimension W (mm)
45
Dimention D1 (phimm)
10(H8)
Dimensions A (mm)
16
Material (Screwed Part)
SUS304
Dimension H (mm)
15
Dimension B1 (mm)
8(H11)
Dimensions B2 (mm)
10(H11)
Dimensions p (mm)
15
Dimention D2 (phi mm)
12(H8)
Dimension F (mm)
4.5