Buy more than* S$200* and get FREE SHIPPING

  • Cross Clamp
  • Cross Clamp
  • Cross Clamp

Cross Clamp FCCA-10-15-C

Item.#
07287402
Mfr.#
FCCA-10-15-C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Finishing
Body: barrel polishing
Accessories
Hexagon socket head bolts
Screw Diameter M
M5
Dimension W (mm)
55
Dimention D1 (phimm)
10(H8)
Dimensions A (mm)
19
Weight (g)
39
Material (Body)
Aluminum (A6063)
Material (Screwed Part)
SUS304
Dimensions B2 (mm)
12(H11)
Dimensions p (mm)
19
Dimention D2 (phi mm)
15(H8)
Dimension F (mm)
5.5
Dimension H (mm)
18
Dimension B1 (mm)
8(H11)