Buy more than* S$200* and get FREE SHIPPING

  • Cross Clamp
  • Cross Clamp
  • Cross Clamp

Cross Clamp FCCA-15-20-C

Item.#
07287445
Mfr.#
FCCA-15-20-C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Finishing
Body: barrel polishing
Accessories
Hexagon socket head bolts
Dimensions A (mm)
25
Weight (g)
73
Material (Body)
Aluminum (A6063)
Screw Diameter M
M5
Dimension W (mm)
64
Dimention D1 (phimm)
15(H8)
Material (Screwed Part)
SUS304
Dimension F (mm)
5.5
Dimension H (mm)
20
Dimension B1 (mm)
12(H11)
Dimensions B2 (mm)
16(H11)
Dimensions p (mm)
24
Dimention D2 (phi mm)
20(H8)