Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask No.6000F 2091-RL3
  • Dust Mask No.6000F 2091-RL3
  • Dust Mask No.6000F 2091-RL3
  • Dust Mask No.6000F 2091-RL3

Dust Mask No.6000F 2091-RL3 No.6000F/2091-RL3

4.50 (8)
Item.#
07289292
Mfr.#
No.6000F/2091-RL3
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Filter
No.2091
Measure for Dioxins
1 available level
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Inhalation Resistance (Pa)
160 or less
Material (surface body)
Silicone
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
113
Standard
RL3
Weight (g)
422
TRUSCO Part Number
324-1866
Against Bird Flu
Available
For Asbestos Countermeasure
1, 2, 3 corresponding levels
(Maker Standard Value) Exhaust Resistance (Pa)
80 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.99
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
National Certification Acceptance Number
TM373
Specification
Lightweight full form tetrahedral
Size
M
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Cleaning and carrying out farm work
4
From Japan
On 2017-09-17 08:32:42
The surface part is also fairly good without being cloudy. It was solved because my eyes were getting hurt by dust, There is no fit unless tightened tightly It may be getting used.
This review is about item#37081195.
It is very handy because the face is dirty and the viewability is excellent.
5
From Japan
On 2017-08-09 14:42:01
It is thought well and I can not see any improvement points, but if you lower the price a lot I'm glad.
This review is about item#37081195.
Dust cleaning
5
From Japan
On 2017-05-19 19:21:10
Work efficiency has been raised from ordinary masks and safety has been secured.
This review is about item#7289292.
Nokokuzu work (dust work)
5
From Japan
On 2016-08-06 09:36:59
It does not inhale dust, and even if it is a work that makes perspiration work, you can work easily without fogging the surface of the glass. It is excellent.
This review is about item#37081195.
Nokokuzu collection
4
From Japan
On 2016-06-21 20:10:16
Rubber band for supplementation behind the face Because it is easy to cut, I want you to sell separately.
This review is about item#07289292.
Used for Keren work with power tools
5
From Japan
On 2014-12-12 15:44:38
I hope you can do it without worrying about dust
This review is about item#07289292.
Dusting dioxins cleaning work
5
From Japan
On 2013-05-30 14:31:19
We can safely protect the persons who clean up and use them by airtightness without leakage
This review is about item#07289292.
Wood work
3
From Japan
On 2012-10-16 09:36:50
Although it worked, but manufacturer's videos, manual fit check tools in the manual are not included, are optional items?
This review is about item#07289292.