Buy more than* S$200* and get FREE SHIPPING

  • Floor Broom

Floor Broom -

2.75 (20)
Item.#
07289326
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Width (mm)
about 300
Type
Main unit
Color
White
Material (Handle Part)
Steel pipe
Caution
After inserting the connectors all the way until the end, please screw. Some force may need to be applied when inserting., After inserting the connectors all the way until the end, please screw. Some force may need to be applied when inserting.
Shank Diameter (phi mm)
21.5
Overall Length (mm)
1300
Others
* Build-it yourself products.
Material (Brush Part)
PP70%: 30% horse hair
Purpose
For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc., For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc.
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 7
1 star 4
Review Rating: 2.75
20 Customer Reviews
The reviews are automatic translation.
Floor cleaning
2
From Japan
On 2017-08-30 08:09:28
The brush's hair will fall out quickly and should have been cleaning Conversely, it was dirty.
This review is about item#19631474.
Sweeping the floor
1
From Japan
On 2017-01-27 10:27:50
Immediately after purchase it became unusable due to the damage of the basic replacement screw during its use. I also purchase spares at the same time, I am sorry that it will not be usable, but I will not purchase again.
This review is about item#7289326.
For office cleaning
2
From Japan
On 2016-10-23 19:04:32
The hair part is too soft and garbage is left behind. I returned to a normal broom.
This review is about item#7289326.
Floor cleaning
4
From Japan
On 2016-10-14 18:17:54
Compared with the fern broom used so far, it is reputed as efficient and convenient to sweep the iron powder trash on the floor.
This review is about item#19631474.
Sweeping the cutting powder on the platen after polishing operation
5
From Japan
On 2016-07-30 10:20:52
Honestly, it is convenient to use because of price, and it is where durability is concerned in the future.
This review is about item#07289326.
Cleaning the interior of the bus
4
From Japan
On 2016-06-29 19:00:41
I like it because I can easily clean it without bending the body. Also, it is easy to gather fine dust.
This review is about item#19631474.
During cleaning
5
From Japan
On 2016-05-08 23:43:30
There is a bit of anxiety in quality but when you use it there is no problem at all and the price is cheap and satisfied.
This review is about item#07289326.
Cleaning office
2
From Japan
On 2015-08-10 08:57:50
Hair part has fallen from before use. I wonder if I can not do it a bit more robust?
This review is about item#07289326.
I will drive on a camper.
5
From Japan
On 2015-08-05 21:11:22
Because it can fold compactly, it made it for car mounted car.
This review is about item#07289326.
clean up
1
From Japan
On 2015-07-28 15:39:17
The screw of the joint part loosens. The strength of the joint is uneasy. (It seems like it will break and it gets worrisome when cleaning)
This review is about item#07289326.