Buy more than* S$200* and get FREE SHIPPING

  • Floor Broom 30 Body

Floor Broom 30 Body -

2.90 (59)
Item.#
07289335
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Width (mm)
about 450
Type
Main unit
Material (Brush Part)
PP70%: 30% horse hair
Others
* Build-it yourself products.
Caution
After inserting the connectors all the way until the end, please screw. Some force may need to be applied when inserting., After inserting the connectors all the way until the end, please screw. Some force may need to be applied when inserting.
Shank Diameter (phi mm)
21.5
Overall Length (mm)
1300
Color
White
Material (Handle Part)
Steel pipe
Purpose
For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc., For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc.
Customer Reviews
5 star 15
4 star 9
3 star 8
2 star 9
1 star 18
Review Rating: 2.90
59 Customer Reviews
The reviews are automatic translation.
Cleaning office
1
From Japan
On 2017-11-28 21:15:36
It is necessary to forcibly bend because the position of the hole in the connection part does not match. It is supposed to clean, but the hair gets dirty and disappears extra. Since the product is too dusty, it came as expected and reviewed it. You should not buy it.
This review is about item#7289335.
Cleaning the safety aisle
1
From Japan
On 2017-10-19 07:53:46
If the joint part of the handle is loosely tightened tightly, it will be useless.
This review is about item#19631483.
For on-site cleaning
4
From Japan
On 2017-09-26 19:08:59
I wanted it to be short so it is mounted on the car Easy to use in this case. It is better even if you last long.
This review is about item#7289335.
Cleaning up the factory
5
From Japan
On 2017-07-31 09:48:57
This type is expensive but I like it because garbage does not soar and fine dust can be taken easily. The price is also lowered and I am saved.
To warehouse cleaning
5
From Japan
On 2017-06-03 14:43:24
I thought whether it was more interfacial because it was a concatenation type but it was not such a thing and it was solid. Just when the screw part of the previous is not overly closed, it does not swing smoothly and it seems to come off if it is loose.
This review is about item#7289335.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:06:08
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7289335.
Factory cleaning
5
From Japan
On 2017-01-13 19:43:29
It is light and easy to use, making cleaning easier. I think that it is reasonable because there is also a spare.
This review is about item#19631483.
During maintenance work
4
From Japan
On 2016-11-23 09:20:17
It is convenient to carry while it is compact for use when cleaning to maintain the environment of the site at the maintenance work but it is awkward to pretend that the corner of the broom is not made because the connection part of the broom and the rod is not so good, Is that why? Is it?
This review is about item#19631483.
Cleaning flooring floor, corridor
4
From Japan
On 2016-10-29 07:50:37
Since the part of the handle and the body part are divided into four, it can be compactly stored, so it can be saved without taking up space. Just when bolting to the main body, women need a fair amount of force. I am worried that I will pinch my fingers.
This review is about item#19631483.
I bought it for employee cafeteria.
5
From Japan
On 2016-09-29 17:33:33
I am satisfied because making is solid and light. Although I have not started using it yet, I can clean well because the tip of my head is solid.
This review is about item#7289335.