Buy more than* S$200* and get FREE SHIPPING

  • Corner wrench aluminum AD

Corner wrench aluminum AD CWALAD30

by MCC
5.00 (2)
Item.#
07289441
Mfr.#
CWALAD30
Package Qty.
1PC
Ship pack of
1
94.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Designation
10 - 32A
Wrench Size (mm)
300
Opening Range (mm)
16 - 44
TRUSCO Part Number
222-1551
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing
5
From Japan
On 2014-11-20 17:23:44
250 easy maneuverability even in the wall also piping want is greater because they had from before
This review is about item#07289441.
Gas piping, water supply piping and hot water supply pipe, etc.
5
From Japan
On 2014-04-27 19:28:07
This item is for even part of the handle is in aluminum, fatigue of lightly hands and arms the entire Pylen is may be small. Sentence light is made of aluminum, and the strength is a little worried ...
This review is about item#07289457.