Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner wrench aluminum AD

Corner wrench aluminum AD CWALAD35

by MCC
5.00 (3)
Item.#
07289457
Mfr.#
CWALAD35
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Designation
15 - 40A
Wrench Size (mm)
350
Opening Range (mm)
21 - 51
TRUSCO Part Number
222-1560
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During piping work
5
From Japan
On 2017-11-09 16:59:45
The new Piren often gets bitten and less scratches on the pipe. After all MCC is the best.
This review is about item#7289457.
Plumbing work
5
From Japan
On 2014-11-20 17:23:44
250 I wanted to have big since I had it from the front and it's easy to walk around piping and walls
This review is about item#07289441.
Gas piping · Water supply piping · Hot water supply piping etc.
5
From Japan
On 2014-04-27 19:28:07
Because the part of the handle is also made of aluminum, this product is light as a whole Pyren lightly less fatigue of hands and arms is good. Lightweight made of aluminum, I'm a little worried about the strength ...
This review is about item#07289457.