Buy more than* S$200* and get FREE SHIPPING

  • Corner wrench aluminum AD

Corner wrench aluminum AD CWALAD45

by MCC
5.00 (2)
Item.#
07289466
Mfr.#
CWALAD45
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
222-1578
Opening Range (mm)
33 - 70
Compatible Tube Designation
25 - 50A
Wrench Size (mm)
450
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2014-11-20 17:23:44
250 I wanted to have big since I had it from the front and it's easy to walk around piping and walls
This review is about item#07289441.
Gas piping · Water supply piping · Hot water supply piping etc.
5
From Japan
On 2014-04-27 19:28:07
Because the part of the handle is also made of aluminum, this product is light as a whole Pyren lightly less fatigue of hands and arms is good. Lightweight made of aluminum, I'm a little worried about the strength ...
This review is about item#07289457.